This item is Discontinued.

Yale Residential Deadbolt, Gunmetal, Single, 6 Pins, Metal D981G01

This item is Discontinued.

Yale Residential

Deadbolt, Gunmetal, Single, 6 Pins, Metal (Discontinued)

Mfr # D981G01
Zoro # G4156400
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D981G01
Zoro #
G4156400
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Strike Plate Height
3 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
Lockset Finish
Gun Metal Pewter
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
No
Number of Keys
2
Strike
Square Corner
Cylinder
Single
Includes
Keys
For Use With
Various Door Types
Pins
6
Strike Dim.
1-1/4 in x 3-5/8 in
Security Type
Heavy-Duty
Lockset Fire Rating
Not Rated
Material
Metal
Item
Deadbolt Lock
Ligature Resistant
No
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Grade
2
Application
Residential
Keying
Different
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
ANSI/BHMA Finish
Aluminum Painted
Cylinder Core Type
Conventional Core Cylinder
Shell Material
Metal

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 2, Series YH, Lockset Finish Gun Metal Pewter, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Material Metal, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.