This item is Discontinued.

This item is Discontinued.
Yale YR11WD619 Residential Edge Passage Lock with Wando Lever; Satin Nickel (Discontinued)
Mfr #
YR11WD619
Zoro #
G304044066
UPC # 81023054614
Country of Origin China
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR11WD619
- Zoro #
- G304044066
- UPC #
- 81023054614
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Edge Passage Lock with Wando Lever
- Meet Wando Lever from Yale Edge
- Stylish hardware that installs with just one tool.
- Latchbolt is operated by either lever at all times.
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Wando Lever
- Finish: Satin Nickel Finish
- Function: Passage
- Series: Yale Edge Series
- Strike: Radius Full Lip Strike
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.