This item is Discontinued.

This item is Discontinued.
Yale YR21WD619 Residential Edge Privacy Turn Button Lock with Wando Lever; Satin Nickel (Discontinued)
Mfr #
YR21WD619
Zoro #
G804044085
UPC # 81023054645
Country of Origin China
Category Keyed Pocket & Sliding Door Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR21WD619
- Zoro #
- G804044085
- UPC #
- 81023054645
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Edge Privacy Turn Button Lock with Wando Lever
- Meet Wando Lever from Yale Edge. Stylish hardware that installs with just one tool.
- Latchbolt is operated by either lever except when inside lever is locked by turn button
- A coin turn releases turn button and unlocks outside lever
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840.
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Wando Lever
- Finish: Satin Nickel
- Function: Privacy - Turn Button
- Series: Yale Edge Series
- Strike: Radius Full Lip Strike
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.