This item is Discontinued.

This item is Discontinued.
Yale YR70AT619 Residential Edge Entry Lock with Athens Knob & Kwikset Keyway; Satin Nickel (Discontinued)
Mfr #
YR70AT619
Zoro #
G903719440
UPC # 81023053938
Country of Origin China
Category Keyed Entry Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR70AT619
- Zoro #
- G903719440
- UPC #
- 81023053938
- Country of Origin
- China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Residential Edge Entry Lock with Athens Knob & Kwikset Keyway
- Meet the Athens Knob from Yale Edge
- Stylish hardware that installs with just one tool
- Ideal for a front door entry when paired with a Yale deadbolt
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Athens Knob
- Finish: Satin Nickel
- Function: Entry
- Series: Yale Edge Series
- Strike: Radius Full Lip Strike
- Weight: 2 lbs