This item is Discontinued.

This item is Discontinued.
Yale YR71ED619 Residential Edge Entry Lock with Edisto Lever with Kwikset Keyway; Satin Nickel (Discontinued)
Mfr #
YR71ED619
Zoro #
G904011802
UPC # 81023054096
Country of Origin China
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR71ED619
- Zoro #
- G904011802
- UPC #
- 81023054096
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Edge Entry Lock with Edisto Lever with Kwikset Keyway
- Meet the Athens Knob from Yale Edge
- Stylish hardware that installs with just one tool
- Ideal for a front door entry when paired with a Yale deadbolt
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Edisto
- Finish: Satin Nickel
- Function: Entry
- Series: Yale Edge
- Strike: Radius Full Lip Strike
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.