This item is Discontinued.

This item is Discontinued.
Yale YR71KW605 Residential Edge Entry Lock with Keowee Lever with Kwikset Keyway Bright; Brass (Discontinued)
Mfr #
YR71KW605
Zoro #
G404012002
UPC # 81023054263
Country of Origin China
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR71KW605
- Zoro #
- G404012002
- UPC #
- 81023054263
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Edge Entry Lock with Keowee Lever with Kwikset Keyway Bright
- Meet Keowee Lever from Yale Edge
- Stylish hardware that installs with just one tool
- Ideal for a front door entry when paired with a Yale deadbolt
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840
- Handing: Right Hand
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Keowee Lever
- Finish: Bright Brass
- Function: Entry
- Series: Yale Edge Series
- Strike: Radius Full Lip Strike
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.