This item is Discontinued.

This item is Discontinued.
Yale YR720WN10BP Residential Edge Active Interior Handleset Trim with Wando Lever; Oil Rubbed Bronze Permanent (Discontinued)
Mfr #
YR720WN10BP
Zoro #
G703853399
UPC # 81023054652
Country of Origin China
Category Keyed Entry Handlesets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR720WN10BP
- Zoro #
- G703853399
- UPC #
- 81023054652
- Country of Origin
- China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Residential Edge Active Interior Handleset Trim with Wando Lever
- Meet Wando Lever from Yale Edge
- Stylish hardware that installs with just one tool.
- Latchbolt is operated by either lever at all times.
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840
- Backset: 2-3/8" - 2-3/4" Backset
- Design: Wando Lever
- Finish: Oil Rubbed Bronze Permanent
- Function: Active Trim
- Series: Yale Edge Series
- Strike: Combo Full Lip and Deadbolt Strikes
- Weight: 2 lbs