This item is Discontinued.

This item is Discontinued.
Yale YR80AT605 Residential Edge Half Dummy Lock with Athens Knob; Bright Brass (Discontinued)
Mfr #
YR80AT605
Zoro #
G803702702
UPC # 81023203920
Country of Origin China
Category Dummy Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR80AT605
- Zoro #
- G803702702
- UPC #
- 81023203920
- Country of Origin
- China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Residential Edge Half Dummy Lock with Athens Knob
- Meet the Athens Knob from Yale Edge.
- Stylish hardware that installs with just one tool.
- Matches knobs throughout your home.
- Fits standard doors. Works with both inswing and outswing doors.
- Yale is the world's favorite lock, since 1840
- Design: Athens Knob
- Finish: Bright Brass
- Function: Single Dummy
- Series: Yale Edge Series
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov