This item is Discontinued.

This item is Discontinued.
Yale YR81KW619RH Residential Right Hand Edge Half Dummy Lock with Keowee Lever; Satin Nickel (Discontinued)
Mfr #
YR81KW619RH
Zoro #
G403781268
UPC # 81023204996
Country of Origin China
Category Dummy Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR81KW619RH
- Zoro #
- G403781268
- UPC #
- 81023204996
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Residential Right Hand Edge Half Dummy Lock with Keowee Lever
- Meet Keowee Lever from Yale Edge.
- Stylish hardware that installs with just one tool.
- Matches levers throughout your home.
- Fits standard doors
- Works with both inswing and outswing doors
- Yale is the world's favorite lock, since 1840
- Design: Keowee Lever
- Finish: Satin Nickel
- Function: Single Dummy
- Handing: Right Hand
- Series: Yale Edge Series
- Weight: 1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.