This item is Discontinued.

Yamaha Corporation MusicCast BAR 400 YAS-408 Speaker System YAS-408BL

This item is Discontinued.

Yamaha

Corporation MusicCast BAR 400 YAS-408 Speaker System (Discontinued)

Mfr # YAS-408BL
Zoro # G7971005
Country of Origin Japan
Category Radios
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAS-408BL
Zoro #
G7971005
UPC #
-
Country of Origin
Japan

Dimensions

Depth
4.4"
Height
2.4"
Width
38.6"

Details

Color
Black
Features
High-Resolution Audio, AirPlay, Bluetooth Pairing, 3D Video Pass, Compressed Music Enhancer, Spotify Connect, Multiroom Capability, Lip Sync, Optical Digital Audio, Wireless Pairing, 4K Pass-through, Wireless Audio Stream, Audio Return Channel (ARC)
Compatibility
TVs, Smartphone, Computer
Product Type
Speaker System

Description

Hear virtual 3D surround sound where sound effects seem to move around you and even have a sense of height. Ideal for use with any multichannel content, including DTS- and Dolby-encoded soundtracks, it creates more spacious, lifelike sound for all of your favorite TV shows, movies and games. Say "goodbye" to hard-to-hear dialogue with the MusicCast BAR 400. Clear voice makes the sound of narration and dialogue more distinct, while keeping the overall sound quality intact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.