Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 2-3/8in, 0.098in
Mfr # 333-#40
Zoro # G9723366
product price:Â
$
19.19
/ea
Key Features
Size - Decimal
#40 - 0.0980
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333-#40
- Zoro #
- G9723366
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Primary Material Application
- All Materials
- Decimal Equivalent
- 0.0980
- Shank Type
- Straight
- Reamer Application
- Through Hole
- Spiral Direction
- Neutral
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 333
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #40