Shop YANKEE
See all product information
Create Account
ChuckingReamer, Spiral, 2-3/8in, 0.098in
Mfr # 335-#40
Zoro # G9182923
product price:Â
$
20.29
/ea
Key Features
Size - Decimal
#40 - 0.0980
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335-#40
- Zoro #
- G9182923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Decimal
- #40 - 0.0980
- Flute Length
- 7/8 in
- Dimension Type
- Wire
- Size
- #40
- Size- Decimal
- #40 (0.0980)
- Shank Size
- 0.0980"
- Shank Dia.
- 3/32 in
- Reamer Size
- #40
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Reamer Size - Decimal Equivalent
- 0.098 in
- Shank Diameter
- 0.1 in
- Length
- 2 3/8 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #40