Round Garden Edger, Steel Blade, Gray
- Mfr # IEDGE-180
- Zoro # G8812767
product price:Â
$
51.95
/ea
Key Features
Blade Material
Steel
Handle Color
Gray
Color
Gray
Blade Type
Round
Application
Gardening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEDGE-180
- Zoro #
- G8812767
- UPC #
- 33607180004
- Country of Origin
- Mexico
- Blade Material
- Steel
- Handle Color
- Gray
- Item
- Round Garden Edger
- Color
- Gray
- Blade Type
- Round
- Application
- Gardening
- Product Type
- Step Edger
Description
Step Edger
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.