Shop YARD TUFF

ATV-78LDT 78 in. Driveway Draggin Drag Harrow

  • Mfr # ATV-78LDT
  • Zoro # G903997831

product price: 
$
493.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV-78LDT
Zoro #
G903997831
UPC #
832830004817
Country of Origin
China

Description

Field Tuff Brings You The 78 In. Driveway Drag, a Drag Harrow that Covers 78 In. of Ground to Make All of Your Leveling Jobs Easier. This Drag is Great For Leveling Driveways, Yards, Parking Lots, and Much More. It Features a Front Bar with Fixed, Hardened Teeth, Which is Replaceable. Field Tuff's Drag Easily Attaches to Atvs, Utvs, and Lawn Tractors to Make Dragging a Breeze and The Tow Chain with Ring Allows You to Make Sharp Turns So that You can Work In Tight Areas. Constructed of Heavy-Duty, 2.5 In. x 2.5 In. Steel For a Durable and Long Lasting Product. The Powder-Coat Paint Finish Allows It to Resist Rust and Corrosion.

Specifications
  • Material: Steel
  • Application/Use: Dragging
  • Weight: 75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.