Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTF-2038SDW
- Zoro #
- G403928045
- UPC #
- 832830002783
- Country of Origin
- China
Description
Yard Tuff brings you their , the perfect tool for helping you tackle any yard work. This wagon can handle large loads with a capacity of 800-Pounds! At 41” x 24” x 43” with a bed measuring 20” x 38”, this wagon is the ideal size for a wide variety of tasks. Made of steel, in both the deck and the frame, this is a heavy-duty wagon meant to handle your toughest jobs. The running gear on this wagon is made of heavy-duty, 12 gauge 1” tubing and the entire wagon is made of a high quality tubular frame so that you can be assured this is a durable and tough wagon. The 10” pneumatic tires are perfectly equipped to handle a variety of rough terrains so that you can get to where you need to go. Steering is made easy with the straight pull handle and tongue. Yard Tuff’s has side dumping capabilities with removable sides to give you a versatile wagon and features a spring-loaded pin to keep the bed in place when not dumping. This wagon includes a handle attachment for pin-style hitches to allow you to tow the wagon behind utility tractors and ATVs at low speeds.
