This item is Discontinued.

Yard Tuff Yard Tuff YTF-53HPDM 5 x 3 ft. Drag Mat YTF-53HPDM

This item is Discontinued.

Yard Tuff

Yard Tuff YTF-53HPDM 5 x 3 ft. Drag Mat (Discontinued)

Mfr # YTF-53HPDM
Zoro # G803683889
UPC # 832830003407
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTF-53HPDM
Zoro #
G803683889
UPC #
832830003407
Country of Origin
China

Description

Yard Tuffs YTF-53HPDM 5 x 3 Drag Mat is the ideal way to take care of your leveling needs. This quality drag mat measures 5 x 3 and is constructed of a galvanized steel mesh for a durable drag mat that you can rely on. Simply drag this drag mat manually with the included tow rope to easily level or grade a variety of surfaces. The durable construction and zinc-plated Finish ensures that this product will resist rust and be long-lasting. Yard Tuffs drag mat is the perfect way to level playing fields and baseball diamonds. This product is also a great way to prepare food plots.

Features
  • The drag mat can also help you drag fertilizer into the ground for enriched soil
  • Yard Tuffs safe and effective drag mat can help you with a wide variety of tasks
  • 1 year limited Manufacturers Warranty
Specifications
  • Size: 5' x 3' ft.
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.