Shop YARD TUFF
Create Account
YTF-42STQA 42 in. Sweeper-Quick Assemble
- Mfr # YTF-42STQA
- Zoro # G204039360
product price:Â
$
555.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTF-42STQA
- Zoro #
- G204039360
- UPC #
- 832830001922
- Country of Origin
- China
Description
Yard Tuff is unique in manufacturing high-quality authentic products for the garden. We offer a wide variety of products such as Tow Style Sweeper, Aerator, Acreage Rake, Drag Harrow, Tow & Yard Cart, and Lawn Tractor Spreader. A drag harrow and aerator are used to even out soil and to alleviate soil compaction respectively. Our products help the roots grow deeply and produce a more vigorous lawn. Create tranquil atmosphere with our unique products.
Features- Tow style Sweeper
- Durable mesh lawn bag
- Adjustable height from from lawn tractor and All Terrain Vehicle
- Quick assembly
- Folds up for compact storage
- Brushes sweep at a 4:1 ratio
- Size: 42"
- Bag Capacity: 13 cu ft
- Wheel Size: 10.5" x 2.375"
- Dimension: 17" H x 11" W x 51" L
- Weight: 77 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.