YTF-LTHB Lawn Tractor Universal Hitch

  • Mfr # YTF-LTHB
  • Zoro # G004139925
product price: 
$
62.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTF-LTHB
Zoro #
G004139925
UPC #
732393005743
Country of Origin
China

Description

The Yard Tuff YTF-LTHB Lawn Tractor Universal Hitch is the must-have attachment! It mounts easily to most lawn and garden tractors and features brackets that adjust for a custom fit on various sizes of lawn tractors. The adjustable tube adjusts the height to match your desired trailer hitch height to keep trailers level. The dual attachment points work for a trailer ball or a hitch pin allowing for various different attachments. The Lawn Tractor Universal Hitch includes a 2 ball for added convenience. Constructed of a heavy-duty steel with a durable, black, and powder coat finish, this is a durable and long-lasting product. This tool adds versatility to your existing lawn tractor.

Features
  • Mounts to most lawn and garden tractors to add exceptional versatility
  • Brackets adjust for a custom fit
  • Adjustable sliding tube can be lengthened or shortened to match your desired trailer hitch height
  • Can be used as a ball hitch or a pin hitch
Includes:
  • 2in. tow ball
Specifications
  • Color: Black
  • Material: Steel
  • Mounting Hardware Included: Yes
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews