This item is Discontinued.

Yardistry Yardistry YP21013 6 in. x 6 in. Post Cap YP21013

This item is Discontinued.

Yardistry

Yardistry YP21013 6 in. x 6 in. Post Cap (Discontinued)

Mfr # YP21013
Zoro # G204002579
UPC # 628222210139
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YP21013
Zoro #
G204002579
UPC #
628222210139
Country of Origin
China

Description

Yardistry's 6"x6" Post Cap is the perfect way to add a stylish touch to any 6"x6" post used in a Yardistry project that is not being use to support a roof. Like all Yardistry metal components the unit is made from powder coated aluminum and will never rust or bleed. All required hardware is included.
  • Length: 6.5
  • Width: 6.5
  • Height: 2.5
  • Ratings & reviews