Shop YBM HOME
Create Account
318 Bamboo In Drawer Knife Block - 8.75 in.
- Mfr # 318
- Zoro # G804001941
product price:Â
$
57.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318
- Zoro #
- G804001941
- UPC #
- 813644023188
- Country of Origin
- United States
Description
Are you hesitant to let your kitchen knives displayed on the countertop. Do you shudder at the sight of sharp blades casually hanging off a magnetic wall-mounted holder. YBM Home & Kitchen in-drawer bamboo knife block (9 inserts) is the ultimate solution to effectively tuck away your knife collection don't just hide the clutter by leaving loose knives in the drawer, with YBM Home & Kitchen, keep your home safe and organized .
Features:- Safe, functional, space-saving organizer YBM Home & Kitchen in-drawer knife block boasts 15 blade inserts: 7 long inserts run along the whole 17 in. length of the block.
- Each will accommodate a chef knife, a bread knife or any of the longer blades. Each slot can also fit two small size knives doubling the block's capacity.
- 5 inserts are dedicated to shorter blades such as steak knives or pairing knives. Whether serrated or straight edged, our bamboo in-drawer block will host knives without damaging the blades.
- In-drawer knife block keeps up to 10-15 knives organized while freeing up counter space
- Constructed of high quality bamboo, keeps your knives solid, sharp and sanitary, bamboo is an ecologically green alternative to wood; strong, dense and versatile
- Easy to maintain, wash with warm water
- Lower tier holds 6 knives and 1 sharpening steel, up to 10 L in.
- Top tier holds 8 steak knives or any knife up to 6 L in.
- Dimension: 17 L x 8.75 W x 2 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.