YBM Home a1162 9.4 in. Dia. x 3.9 in. Korkmaz Stainless Steel Stockpot with Lid & Handles; Silver

  • Mfr # a1162
  • Zoro # G503782936
product price: 
$
161.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
a1162
Zoro #
G503782936
UPC #
8691607011623
Country of Origin
United States

Description

Create nutritious and healthy soups, pasta, stews and much more with the help of korkmaz stainless steel pot. Engineered to ensure your home-cooked meal is excellent- the korkmaz stainless steel stockpot is the perfect family meal cooking piece that matches and coordinate with your existing cookware. Constructed with food-grade stainless steel with aluminum core for even heating, this elegant pot is a must-have cookware item for large meal preparation like sauces, stocks, soups, stews, and more. Heats rapidly and evenly- the korkmaz stockpot features specially cut aluminum surfaces in the steel capsule base that outperform efficiency in heat conduction. This saves you time and energy.Impeccable exterior- carefully polished exterior surfaces maintain its brilliance and elegance in the kitchen. Comfortable ergonomic handles- steel handles are safe to hold during cooking and baking, and makes moving and pouring a breeze.Snug-fitting stainless steel lids- the stainless steel lids are sturdy and seal the pots to lock in heat and moisture.Oven safe- bake extraordinary recipes for holidays season, special events or any day. It tolerates temperatures up to 550-degree f.Dishwasher safe- toss it into the dishwasher for easy clean up or just non-metal cleaning sponges to keep its beauty. Give your meals the essential equipment they deserve.

Premium cooking pot for home chefs - professional cookware stockpot made with food-grade 18/10 cr-ni stainless steel with aluminum surface in the capsule base to create extra efficiency in heat conduction. Fast & even heating to eliminate hot spots aluminum disc layered in the bottom provides homogeneous heat conduction. Induction compatible - works on gas, electric, halogen, ceramic, and more. It's oven safe 500f and glass lid up to 350f. Dishwasher safe avoid using hard metal brushes or scrubbers during cleaning.

Features
  • Premium cooking pot for home chefs
  • Fast & even heating to eliminate hot spots aluminum disc layered in the bottom provides homogeneous heat conduction
  • Induction compatible
  • Dishwasher safe
Specifications
  • Material: Stainless Steel
  • Color: Silver
  • Size: 9.4" Dia. x 3.9" H<

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews