Shop YELLOW JACKET
See all product information
Create Account
Cable Protector, 2-7/8 in H, 3 ft L, 18-1/2 in W, 3 Channel, Polyurethane, Black, Yellow
- Mfr # YJ3-225-Y/B
- Zoro # G4614495
product price:Â
$
453.29
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
3 ft
Width
18-1/2 in
Load Capacity
28,420 lb/Axle
Number of Channels
3
Max. Cable Dia.
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YJ3-225-Y/B
- Zoro #
- G4614495
- UPC #
- 812958008973
- Country of Origin
- United States
Dimensions
- Height
- 2-7/8 in
- Length
- 3 ft
- Width
- 18-1/2 in
- Max. Cable Dia.
- 2-1/8 in
- Channel Width
- 2 1/8 in
- Channel Height
- 2 1/8 in
Details
- Item
- Cable Protector
- Load Capacity
- 28,420 lb/Axle
- Number of Channels
- 3
- Material
- Polyurethane
- Color
- Black, Yellow
- Connection Style
- Dog Bone
- Style
- Hinged
- Cable Feed Style
- Lay In
- ADA Compliant
- No
- Shell Material
- Polyurethane
Description
Cable Protector, Number of Channels 3, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 2 1/8 in, Channel Width 2 1/8 in, Load Capacity 28,420 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, Max. Cable Dia. 2 1/8 in, Height 2 7/8 in, Length 36 in, Width 18 1/2 in, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.