
2 Fluted Metric Spiral Bottoming Finish Din Oal Ansi Shank Alloys
Mfr # F1315
Zoro # G4339383
product price:Â $34.95
/eaKey Features
Number of Flutes
2
Material
HSSE-V3
Size
M6 x 1.0, D5
Finish
Bright
Weight
0.041
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F1315
Zoro #
G4339383
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M6 x 1.0, D5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
2
Material
HSSE-V3
Finish
Bright
Weight
0.041
Pitch
1
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
DIN/ANSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.