
3 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower
Mfr # E9990020TF
Zoro # G4505819
product price:Â $46.99
/eaKey Features
Milling Diameter
5/16 in
Number of Flutes
3
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E9990020TF
Zoro #
G4505819
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Dimension Type
Inch
Shank Dia.
3/8 in
Details
Number of Flutes
3
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Material
Powdered Metal HSS-PM
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Series
E9990
Helix Type
Equal Index
Pitch
Fine Pitch
End Type
Square
Center Cutting
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.