3 Flute Stub Length 35 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 57565TF

  • Zoro # G4180282


product price:  $35.99
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2.000 in
Number of Flutes
3
End Mill Style
Radius
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57565TF
Zoro #
G4180282
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.000 in
Milling Diameter
3/16 in
Length of Cut
0.312 in
Radius
0.010 in
Corner Radius
0.010 in
Shank Dia.
3/16 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Radius
Finish
TiAlN (TYLON)-FUTURA
Type
Finisher
Shank Type
Plain Shank
Helix Angle
35°
Single End/Double End
Single End
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Helix Type
Equal Index
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Spiral Direction
Right Hand
Series
E5075

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.