Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, 5/8"-11, Plug, UN, 3 Flutes
Mfr # O5645
Zoro # G4332060
product price:Â
$
130.94
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Application
Steels and Stainless Steels <35HRc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O5645
- Zoro #
- G4332060
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- UN
- Number of Flutes
- 3
- Application
- Steels and Stainless Steels <35HRc
- Tap Material
- Powdered Metal HSS-PM
- Tap Style
- Spiral Point
- Thread Direction
- Right Hand
- Tap Finish
- Hardslick Coated
- Cutting Direction
- Right Hand
- Series
- O5
- Shank Type
- USCTI
- Thread Limit
- H5
- Thread Chamfer
- 4-5 Pitch Lead
- Coolant Through
- No
- Hole Type
- Through Hole