3-Flute SpiralBottomingDinLen Ansh Shank Tin Coated Tap Multi Purpose
- Mfr # G1483
- Zoro # G4328098
product price:Â
$
22.49
/ea
Key Features
Number of Flutes
3
Finish
TiN
Size
3/8 X 16, H3
Weight
0.112
Material
HSS-V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1483
- Zoro #
- G4328098
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 3/8 X 16, H3
- Chamfer Length
- 2P-3P
- Coolant Thru 0 With and X without
- x
Details
- Number of Flutes
- 3
- Finish
- TiN
- Weight
- 0.112
- Material
- HSS-V
- Blank Standard
- DIN/ANSI
- System of Measurement
- Inch
- Pitch
- 16
- Chamfer Type
- Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.