3-Flute Spiral Pointed LongShankPlugCoatedTap Stainless Steel Up to 28Hrc
- Mfr # M2323
- Zoro # G4353261
product price:Â
$
33.55
/ea
Key Features
Number of Flutes
3
Weight
0.02
Size
10 X 24 X 4, GH3
Finish
Hardslick
Material
P-HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2323
- Zoro #
- G4353261
- UPC #
- -
- Country of Origin
- Unknown
- Number of Flutes
- 3
- Weight
- 0.02
- Finish
- Hardslick
- Material
- P-HSS
- System of Measurement
- Inch
- Chamfer Type
- Plug
- Pitch
- 24
- Blank Standard
- 302A
Dimensions
- Size
- 10 X 24 X 4, GH3
- Chamfer Length
- 4P-5P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.