Shop YG-1 TOOL
See all product information
Create Account
3-Flute Spiral Pointed LongShankPlugTin Coated Tap Stainless Steel Up to 28Hrc
- Mfr # M0403
- Zoro # G4351301
product price:Â
$
35.95
/ea
Key Features
Number of Flutes
3
Weight
0.032
Material
P-HSS
Finish
TIN
Chamfer Type
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0403
- Zoro #
- G4351301
- UPC #
- -
- Country of Origin
- Unknown
- Number of Flutes
- 3
- Weight
- 0.032
- Material
- P-HSS
- Finish
- TIN
- Chamfer Type
- Plug
- Blank Standard
- 302A
- Pitch
- 20
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.