Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, #12-24, Modified Bottoming, UN, 4 Flutes, Steam Oxide Finish
- Mfr # T1363S
- Zoro # G4379791
product price:Â
$
15.85
/ea
Key Features
Tap Thread Size
#12-24
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1363S
- Zoro #
- G4379791
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Modified Bottoming
- Tap Thread Type
- UN
- Number of Flutes
- 4
- Tap Finish
- Steam Oxide Finish
- Thread Direction
- Right Hand
- Tap Material
- HSS / Cobalt
- Application
- Universal Multi-Purpose
- Coolant Through
- No
- Helix Angle
- 40 Degrees
- Series
- T1-S
- Hole Type
- Blind Hole
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Thread Limit
- H3
- Shank Type
- USCTI
- Thread Chamfer
- 2-3 Pitch Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.