CNC Tap, DIN Length, 7/8"-9, Modified Bottoming, UN, 4 Flutes, Steam Oxide Finish
- Mfr # T1746S
- Zoro # G4364644
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
7/8"-9
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1746S
- Zoro #
- G4364644
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tap Thread Size
- 7/8"-9
- Max Depth Of Thread
- 2.5xD
Details
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Modified Bottoming
- Tap Thread Type
- UN
- Number of Flutes
- 4
- Tap Finish
- Steam Oxide Finish
- Application
- Universal Multi-Purpose
- Thread Direction
- Right Hand
- Tap Material
- HSS / Cobalt
- Hole Type
- Blind Hole
- Helix Angle
- 40 Degrees
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Shank Type
- USCTI
- Thread Limit
- H6
- Series
- T1-S
- Thread Chamfer
- 2-3 Pitch Lead
- Flute Type
- Spiral
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.