Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated
- Zoro #: G4508503
- Mfr #: TD380
Hover or click to zoom Tap to zoom
Key Features
- Type: Metric Internal Threads - DIN 13
- Material: Carbide
- Cutting Direction: Right
- Number of Flutes: 3
- Pitch: 0.75
- Size: M8 - .75 PITCH
- Application: P, K, N
- OAL (mm): 63.5
$115.92
Subtotal: $115.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Yg-1 Tool Co
- MFR #TD380
- Zoro #G4508503
- Country of OriginUnknown
- Category Carbide Thread Mills
Dimensions
Size | M8 - .75 PITCH |
Diameter (mm) | 5.969 |
Shank Dia. (fraction) | 0.25 |
Shank Dia. (mm) | 6.35 |
Diameter (fraction) | 0.235 |
Diameter (inch) | 0.235 |
Shank Dia. (inch) | 0.25 |
Size & Pitch | M8x.75 |
Details
Type | Metric Internal Threads - DIN 13 |
Material | Carbide |
Cutting Direction | Right |
Number of Flutes | 3 |
Pitch | 0.75 |
Application | P, K, N |
OAL (mm) | 63.5 |
Shank Style | Plain |
Package (W) | 0.75 |
Weight | 0.068 |
System of Measurement | Inch |
Thd. Lgth. (metric) | 15.875 |
Thd. Lgth. (fraction) | 0.625 |
OAL (inch) | 2.5 |
Coating | TiAN |
Thread Series | M |
Reviews of Yg-1 Tool Co #TD380
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE600
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE590
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD420
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE800
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE620
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD530
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE740
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE570
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE720
- KODIAK CUTTING TOOLS 1/4 18 Carbide Threadmill NPT Pipe Threads ALTIN Coated 5456550
- WALTER PROTOTYP Walter Prototyp - Thread milling cutter H5036006-MJ5
- Yg-1 Tool Co Threading & Turning Tools