Shop YG-1 TOOL
See all product information
Create Account
2-Flute Hss Spiral Pointed, Bottom Style, Steam Oxide Tap, General Purpose
Mfr # T6256142
Zoro # G4406638
product price:Â
$
14.59
/ea
Key Features
Number of Flutes
2
Finish
Oxide
Weight
0.0099
Size
#3-56UNF H2 46.0L
Material
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6256142
- Zoro #
- G4406638
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- #3-56UNF H2 46.0L
- Coolant Thru 0 With and X without
- x
- Chamfer Length
- 1.5P-2P
Details
- Number of Flutes
- 2
- Finish
- Oxide
- Weight
- 0.0099
- Material
- HSS
- Chamfer Type
- Bottoming
- System of Measurement
- Inch
- Pitch
- 56
- Blank Standard
- 302
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.