2-Flute Hss Spiral Pointed Plug Style Tin Coated Tap General Purpose Metric
- Mfr # T8217133
- Zoro # G4370630
product price:Â
$
31.49
/ea
Key Features
Number of Flutes
2
Size
M2 x 0.4 D3 44.0L
Weight
0.00965
Material
HSS
Finish
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8217133
- Zoro #
- G4370630
- UPC #
- -
- Country of Origin
- Unknown
- Number of Flutes
- 2
- Weight
- 0.00965
- Material
- HSS
- Finish
- TiN
- Pitch
- 0.4
- System of Measurement
- Inch
- Chamfer Type
- Plug
- Blank Standard
- 302
Dimensions
- Size
- M2 x 0.4 D3 44.0L
- Coolant Thru 0 With and X without
- x
- Chamfer Length
- 4P-5P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.