Shop YG-1 TOOL
See all product information
Create Account
2-Flute Se Stub Cut Ball Nose Extended Neck X5070 Power Carbide End Mill
- Mfr # G8A43020
- Zoro # G4460623
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
5/16 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.312 in
Single End/Double End
Single End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8A43020
- Zoro #
- G4460623
- UPC #
- -
- Country of Origin
- Unknown
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Shank Type
- Plain
- Series
- G8A43
- Finish
- Nano BLUE
- Hardened (H) Compatibility
- Yes
- End Mill Style
- Ball
- Cutting Direction
- Right Hand
- Center Cutting
- Yes
- SAE or Metric
- SAE
- Type
- Finisher
- Overall Reach
- 5/8 in
- Helix Type
- Equal Index
- Spiral Direction
- Right Hand
Dimensions
- Milling Diameter
- 5/16 in
- Length of Cut
- 0.312 in
- Shank Dia.
- 5/16 in
- Overall Length
- 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.