Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, M14-2, Plug, Metric, 3 Flutes
Mfr # O3547
Zoro # G4330554
product price:Â
$
114.45
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M14-2
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Tap Style
Spiral Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O3547
- Zoro #
- G4330554
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- Metric
- Number of Flutes
- 3
- Tap Style
- Spiral Point
- Thread Direction
- Right Hand
- Tap Finish
- Hardslick Coated
- Application
- Steels and Stainless Steels <35HRc
- Tap Material
- Powdered Metal HSS-PM
- Thread Limit
- D7
- Shank Type
- USCTI
- Coolant Through
- No
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Series
- O3
- Thread Chamfer
- 4-5 Pitch Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.