Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, M14-1.5, Plug, Metric, 3 Flutes
Mfr # O3556
Zoro # G4324132
product price:Â
$
114.45
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M14-1.5
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O3556
- Zoro #
- G4324132
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- Metric
- Number of Flutes
- 3
- Thread Direction
- Right Hand
- Application
- Steels and Stainless Steels <35HRc
- Tap Material
- Powdered Metal HSS-PM
- Tap Finish
- Hardslick Coated
- Tap Style
- Spiral Point
- Coolant Through
- No
- Shank Type
- USCTI
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Series
- O3
- Thread Limit
- D6
- Thread Chamfer
- 4-5 Pitch Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.