Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, 1/2"-20, Plug, UN, 3 Flutes
- Mfr # O5585
- Zoro # G4338254
product price:Â
$
69.39
/ea
Key Features
Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
Powdered Metal HSS-PM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O5585
- Zoro #
- G4338254
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- UN
- Number of Flutes
- 3
- Tap Material
- Powdered Metal HSS-PM
- Application
- Steels and Stainless Steels <35HRc
- Tap Finish
- Hardslick Coated
- Thread Direction
- Right Hand
- Tap Style
- Spiral Point
- Series
- O5
- Hole Type
- Through Hole
- Shank Type
- USCTI
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Thread Chamfer
- 4-5 Pitch Lead
- Thread Limit
- H5