Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, 7/8"-14, Plug, UN, 3 Flutes
Mfr # O5766
Zoro # G4340801
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O5766
- Zoro #
- G4340801
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tap Thread Size
- 7/8"-14
- Max Depth Of Thread
- 3.0xD
Details
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- UN
- Number of Flutes
- 3
- Thread Direction
- Right Hand
- Tap Material
- Powdered Metal HSS-PM
- Tap Finish
- Hardslick Coated
- Tap Style
- Spiral Point
- Application
- Steels and Stainless Steels <35HRc
- Series
- O5
- Thread Chamfer
- 4-5 Pitch Lead
- Hole Type
- Through Hole
- Coolant Through
- No
- Thread Limit
- H6
- Shank Type
- USCTI
- Cutting Direction
- Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov