Shop YG-1 TOOL
See all product information
Create Account
3-Flute Spiral Pointed Plug Din Len Ansh Shank FinishTap Multi Purpose
- Mfr # L3523
- Zoro # G4326004
product price:Â
$
14.99
/ea
Key Features
Number of Flutes
3
Size
7/16 X 14, H3
Finish
Bright
Weight
0.1066
Material
HSS-V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3523
- Zoro #
- G4326004
- UPC #
- -
- Country of Origin
- Unknown
- Number of Flutes
- 3
- Finish
- Bright
- Weight
- 0.1066
- Material
- HSS-V
- Pitch
- 14
- Blank Standard
- DIN/ANSI
- Chamfer Type
- Plug
- System of Measurement
- Inch
Dimensions
- Size
- 7/16 X 14, H3
- Chamfer Length
- 4P-5P
- Coolant Thru 0 With and X without
- x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.