Shop YG-1 TOOL
See all product information
Create Account
3-Flute Spiral Pointed Plug Din Len Ansh Shank Tin Coated Tap Multi Purpose
- Mfr # L4583
- Zoro # G4323441
product price:Â
$
25.85
/ea
Key Features
Number of Flutes
3
Material
HSS-V
Finish
TiN
Size
1/2 X 20, H3
Weight
0.1372
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4583
- Zoro #
- G4323441
- UPC #
- -
- Country of Origin
- Unknown
- Number of Flutes
- 3
- Material
- HSS-V
- Finish
- TiN
- Weight
- 0.1372
- System of Measurement
- Inch
- Blank Standard
- DIN/ANSI
- Chamfer Type
- Plug
- Pitch
- 20
Dimensions
- Size
- 1/2 X 20, H3
- Chamfer Length
- 4P-5P
- Coolant Thru 0 With and X without
- x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.