Shop YG-1 TOOL

3-Flute Spiral Pointed Plug Din Len Ansh Shank Tin Coated Tap Multi Purpose

  • Mfr # L4605
  • Zoro # G4303753

product price: 
$
39.99
/ea

Key Features

Number of Flutes
3
Weight
0.1795
Material
HSS-V
Size
9/16 X 12, H5
Finish
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L4605
Zoro #
G4303753
UPC #
-
Country of Origin
Unknown
Number of Flutes
3
Weight
0.1795
Material
HSS-V
Finish
TiN
Chamfer Type
Plug
Blank Standard
DIN/ANSI
Pitch
12
System of Measurement
Inch

Dimensions

Size
9/16 X 12, H5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.