Shop YG-1 TOOL
See all product information
Create Account
CNC Tap, DIN Length, M18-2.5, Plug, Metric, 4 Flutes
Mfr # O3657
Zoro # G4328201
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M18-2.5
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
4
Application
Steels and Stainless Steels <35HRc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O3657
- Zoro #
- G4328201
- UPC #
- -
- Country of Origin
- Unknown
- Item
- CNC Tap, DIN Length
- Tap Chamfer
- Plug
- Tap Thread Type
- Metric
- Number of Flutes
- 4
- Application
- Steels and Stainless Steels <35HRc
- Tap Finish
- Hardslick Coated
- Thread Direction
- Right Hand
- Tap Material
- Powdered Metal HSS-PM
- Tap Style
- Spiral Point
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Shank Type
- USCTI
- Thread Limit
- D7
- Series
- O3
- Thread Chamfer
- 4-5 Pitch Lead
- Hole Type
- Through Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.