This item is Discontinued.

Yhior 65 in. Bhavya Crystal Floor Lamp; Gold YH417610

This item is Discontinued.

Yhior

65 in. Bhavya Crystal Floor Lamp; Gold (Discontinued)

Mfr # YH417610
Zoro # G503909838
UPC # 747216179525
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YH417610
Zoro #
G503909838
UPC #
747216179525
Country of Origin
China

Description

This Bhavya Crystal Floor Lamp is an enchanting piece that is absolutely breath taking, an ideal addition to any room whether modern, contemporary or vintage. Attention grabbing, place this floor lamp in any room to complete the room decor. Beautifully decorated, a chic and elegant lamp that is a stylish all around; a lamp that will surely be the center piece that lights up the room.

Features
  • This bhavya crystal floor lamp has cascading 100% imported crystals dangling from the top of the shade and over exposed the bottom shade for elegance and chicness
  • The polished matte gold metal base with necklace chain 100% imported crystals
  • Uses one 120V 100W Type A bulb, incadescent, CFL, LED bulb compatible
  • In-line step on switch
  • UL listed
  • Use a damp cloth for cleaning
Specifications
  • Finial Finish: Gold
  • Harp Finish: Gold
  • Cord Finish: Clear
  • Finish: Matte Gold
  • Floor Lamp Height: 65"
  • Cord Size: 68" L
  • Size: 65"
  • Harp Dimension: 9" H x 0.25" W x 4.25" L
  • Finial Dimension: 2" H x 1" W x 1" L
  • Floor Size: 56" H
  • Crystals Inner Shade Dimension: 14" H x 11" W x 11" L
  • Bottom Base Dimension: 4" H x 12" W x 12" L
  • Weight: 25 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.