This item is Discontinued.

Yhior SPST Sealed Toggle Switch - Off & On YH261685

This item is Discontinued.

Yhior

SPST Sealed Toggle Switch - Off & On (Discontinued)

Mfr # YH261685
Zoro # G704058762
UPC # 652513835985
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YH261685
Zoro #
G704058762
UPC #
652513835985
Country of Origin
China

Description

Single pole, single throw toggle switch turns one circuit on and off. Common applications include use for any single circuit requiring an on-off style switch. Completely sealed switches built to stand up to the most extreme conditions. Engineered to IP67 specifications utilizing a double o-ring within a bushing at the toggle and a full epoxy seal at the back.

Features
  • Nominal voltage is 12V/24V DC
  • 10" 14 AWG wire lead terminals
  • Mounting stem 15/32" fits panels up to 1/8" thick
  • Same as Cole Hersee part number 55025
  • SPST Sealed Toggle Switch - OFF/ON
Specifications
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.