Shop YML

Z100S-PK Small Plastic Carrier in Pink

  • Mfr # Z100S-PK

  • Zoro # G203970633


product price: 
$
55.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z100S-PK
Zoro #
G203970633
UPC #
833775004504
Country of Origin
China

Description

  • Plastic carrier.
  • Color: Pink.
  • Size: Small.
  • High density plastic.
  • Good for traveling.
  • Side door (9.75" x 10").
  • Good air ventilation from both sides and small food storage on top.
  • Assembly required.
  • Small Dimensions: 12" H x 12" W x 18" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.