This item is Discontinued.

Yokohama Yokohama 110105830 235-60R18 Geolandar CV G058 All-Season Tires YOK-110105830

This item is Discontinued.

Yokohama

Yokohama 110105830 235-60R18 Geolandar CV G058 All-Season Tires (Discontinued)

Mfr # YOK-110105830
Zoro # G803736059
UPC # 721506058301
Country of Origin China
Category Trailer Tires
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YOK-110105830
Zoro #
G803736059
UPC #
721506058301
Country of Origin
China

Description

The all-new Yokohama Geolandar CV G058 was designed for crossover and smaller SUV customers who demand true all-season traction and handling. Featuring exceptional wet and winter grip, long-lasting tread life, and backed by an impressive 65,000-Mile, the Geolandar CV G058 allows you to drive with confidence, no matter the weather.

Features
  • CV2 Compound improves wet traction without compromising tread wear
  • 2D/3D Combination Sipes create a powerful edge for enhanced winter traction
  • Rounded rib profile enhances traction and tread life by maintaining even contact with the road surface
  • Circumferential Grooves with pass thru efficiently evacuate larger volumes of water to resist hydroplaning
  • Serrated outer grooves provide more bite to improve winter traction without compromising performance
  • Optimized traction patch distributes weight for the ideal balance of comfort and long wear
  • Five pitch tread variation cancels road noise to give you a quieter and more comfortable ride
Specifications
  • Wheel Diameter: 18 in.
  • Tire Size: 235/60-18
  • Sidewall Style: Blackwall
  • Tire Construction: Radial
  • Tire Diameter: 29.10 in.
  • Tread Width: 7.00 in.
  • Minimum Recommended Wheel Width: 6.50 in.
  • Maximum Recommended Wheel Width: 8.50 in.
  • Directional: No
  • Speed Rating: V
  • Load Range: XL
  • Load Index: 107
  • Asymmetrical Tread Pattern: No
  • UTQG Tread Wear Rating: 740
  • Traction Rating: A
  • Temperature Rating: A
  • Tread Depth: 11/32 in.
  • DOT-Approved: Yes
  • Run-Flat Technology: No
  • Tube Required: No
  • Max Load Single (lbs): 2149
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews