This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-024-35711-000
- Zoro #
- G8677415
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 13/16 in
Details
- Frame
- 48
- HP
- 1/2 hp
- Item
- Condenser Fan Motor
- Nameplate RPM
- 1090
- RPM Range
- 1,001-1,100
- Voltage
- 208/230V AC
- Voltage Compatibility
- 208V AC, 230V AC
- Fits Brand
- York
- For Use With Mfr. Model Number
- BCUP-F060A
- Compatible Manufacturer Model Number
- BCUP-F060A
- Usable @ 208V
- Usable at 208V
- Compatible Brand
- York
- Capacitor Required
- Capacitor Not Included
- Compatible Manufacturer Part Number
- BCUP-F060A
- Phase
- Single
- Motor Design
- Permanent Split Capacitor
- Product Type
- Condenser Fan Motor
- Full Load Current @ 60 Hz
- 2.3 A
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,090 RPM, Voltage 208-230V AC, Full Load Amps 2.3 A, 48 Frame, Usable @ 208V Usable at 208V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.