Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-024-20797-700
- Zoro #
- G8677284
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
Details
- Frame
- 48
- HP
- 1/2 hp
- Item
- Condenser Fan Motor
- Motor Design
- 1-Phase
- Motor Enclosure Design
- Open Drip Proof
- Motor Shaft Rotation
- CW/CCW
- Nameplate RPM
- 1050
- No. of Speeds
- 1
- Phase
- Single
- RPM Range
- 1,001-1,100
- Voltage
- 230V AC
- Capacitor Required
- Capacitor Included
- Voltage Compatibility
- 230V AC
- Fits Brand
- York
- Compatible Brand
- York
- Product Type
- Condenser Fan Motor
- Number of Speeds
- 1
- Motor Enclosure Type
- Open Drip Proof
Description
Condenser Fan Motor, Single Phase, Motor Design 1-Phase, 1/2 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 230V AC, 48 Frame, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.