This item is Discontinued.

York Pressure Control, 0.17" WC S1-024-23279-700

This item is Discontinued.

York

Pressure Control, 0.17" WC (Discontinued)

Mfr # S1-024-23279-700
Zoro # G7682085
Country of Origin Costa Rica
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1-024-23279-700
Zoro #
G7682085
UPC #
-
Country of Origin
Costa Rica

Details

Item
Pressure Control, 0.17" WC
Fits Brand
York
Product Type
Single Pressure Control

Description

Pressure Control, 0.17 In. WC, Product Type Single Pressure Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.